Shop All Appliance Parts
Deflecto
Deflecto DEFAMDOC Dryer Connector Offset Connector - Silver
Mfr # DEFAMDOC
Zoro # G003933630
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEFAMDOC
- Zoro # G003933630
- UPC # 79916199535
- Country of Origin Unknown
- Category Appliance Parts
Description
To reduce space between the dryer and wall or solve tight space venting problems, use this fire-resistant Dryer Connector (Offset Connector) from Deflecto. It provides a round to oval transition of 90° and the connector itself can rotate 360° for vertical, horizontal or diagonal installation. It is made with seam-lock construction and will fit any type of dryer back.
Features- 4" dryer offset connector
- Fire-resistant
- Solves tight space venting problems
- Vertical, horizontal or diagonal installation
- Fits any type of dryer back
- Aluminum with .014"-.016" thickness
- Easy to install
- Closely to Your Dryer
- 4" Dryer Offset Connector
- Color: Silver
- Height: 10.0 in.
- Width: 4.0 in.
- Length: 5.0 in.
- Warranty: Ninety Days
- Country of Origin: United States
- Weight: 5.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Mini Measure Shot Glass, 12 per pa, PK12 (HGMMSG)
- DUKE MANUFACTURING Knob 2 D, Off-Lo-2-6-Hi (212164)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- DEFLECTO Pipe, Aluminum, 4" x 24", Aluminum, 4" W x 24" L x (DP244)
- DEFLECTO Emerg. Warning Triangles, 3 pcs., Red Box (73-0711-00)
- DEFLECTO Elbows, Aluminum, 4" (DE904)
- DEFLECTO Spring Clamp, 4 In (2540)
- DEFLECTO Worm Vent Clamp (LC4)
- DEFLECTO Dryer Vent Kit, 8", White (SK8WFW)
- HOSHIZAKI Mechanical Seal (432492-03)
- Deflecto Appliance Parts