Shop All Microbiology Media
Deflecto
Deflecto 4808432 4.25 x 4 in. Dia. White Aluminum Dryer Venting Box - Case of 2 - 3 Piece
Mfr # 4808432
Zoro # G504108711
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 4808432
- Zoro # G504108711
- UPC # 79916010205
- Country of Origin Unknown
- Category Microbiology Media
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Galvanized adapter ensures metal-to-metal connession
- Helps avoiding cruching of duct
- Screws not included
- Includes oval to round adapter and one metal clamp included
- Case of 2
- 3 Piece
- Length: 4.25 in.
- Diameter: 4 in.
- Color: White
- Material: Aluminum
- Number of Pieces: 3 pc.
- Country of Origin: United States
- Weight: 6.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- LAB SAFETY SUPPLY pH Wide Sticks, 9x1, PK25 (8ZDP7)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- Deflecto Microbiology Media