Shop All Dryer Parts
Deflecto
Deflecto 4000409 96 x 4 in. Dia. Silver & White Aluminum Dryer Vent Kit
Mfr # 4000409
Zoro # G603978673
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 4000409
- Zoro # G603978673
- UPC # 79916500157
- Country of Origin Unknown
- Category Dryer Parts
Description
Features
- Fire resistant, flexible, easy to install semi-rigid aluminum duct
- Quick, easy installation kit
- Duct clamps included
- Durable, weather-resistant
- Supurr-Vent hood louvers operate quietly for maximum exhaust air flow
- Diameter: 4 in.
- Color: Silver/White
- Material: Aluminum
- Country of Origin: United States
- Size: 96 in.
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-BL)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- ZURN RD2130-NH2-CI - Combination Roof Drain and Overflow with 2" No-Hub Outlet (RD2130-NH2-CI)
- DEFLECTO Extra Heat Dryer Heat Saver (EX12)
- DEFLECTO DRYER VENT KIT 8'X4"" (SK8WA)
- DEFLECTO Dryer-Duct 12 ft. Cleaning Kit (DVBRUSH12K/6)
- DEFLECTO Dryer Offset Connector (AMDOC/6)
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- WHIRLPOOL Dryer Two-Piece Split Ring Bearing (279441)
- GE Reverse Osmosis Filter Set (FQROPF)
- Deflecto Dryer Parts