Shop All Tip Out Bins
Deflecto
Deflecto 20903B 9 Unit 24 In. White Tilt Bin
Mfr # 331298
Zoro # G603949871
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 331298
- Zoro # G603949871
- Country of Origin United States
- Category Tip Out Bins
Details
Item | Tip Out Storage Bin |
Color | White |
Description
Features
- 9 Unit
- White Tilt Bin.
- Dimension - 24.5 x 3.5 x 2.9 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Tilt Bin for Storage, 4 Bins, Plastic (20404OP)
- SHUTER Flip Out Parts Bin, 6 (1010018)
- Deflecto Tip Out Bins