Shop All Tip Out Bins
Deflecto
Deflecto 20603B 6 Unit 24 In. White Tilt Bin
Mfr # 331306
Zoro # G603949833
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 331306
- Zoro # G603949833
- Country of Origin United States
- Category Tip Out Bins
Details
Item | Tip Out Storage Bin |
Color | White |
Description
Features
- 6 Unit
- White Tilt Bin.
- Dimension - 23 x 4 x 3 in.
- Item Weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Uv Wire Ties, Black, 8", 40 lb., PK100 (2891)
- KNAPE & VOGT 13 DBL Shelf Bracket (BK-0103-14)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- DEFLECTO Tilt Bin for Storage, 4 Bins, Plastic (20404OP)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- Deflecto Tip Out Bins