Shop All Storage Bins
Deflecto
Deflecto 20503B 5 Unit; 24 x 6.50 x 5.25 in. White Tilt Bin
Mfr # 331322
Zoro # G103949944
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 331322
- Zoro # G103949944
- Country of Origin United States
- Category Storage Bins
Details
Color | White |
Item | Storage Bin |
Description
Features
- 5 unit.
- Size - 24 x 6-1/2 x 5-1/4 in.
- White tilt bin.
- Dimension - 23 x 6 x 4 in.
- Item weight - 3.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Compact Safe, 0.48 cu ft, 2.95 lb (AX11812)
- TENNSCO Retainer (944CR)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (19E-8)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (QUS210YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (QUS950CL)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H (DC3080 XL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Beige, 3 PK (QGH700IV)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- Deflecto Storage Bins