Shop All Storage Bins
Deflecto
Deflecto 20403B 4 Unit; 24 x 8 x 6.50 in. White Tilt Bin
Mfr # 331330
Zoro # G203949943
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 331330
- Zoro # G203949943
- Country of Origin United States
- Category Storage Bins
Details
Color | White |
Item | Storage Bin |
Description
The DEFLECTO - 331330 is a versatile storage bin designed to help organize your workspace. While specific dimensions are not provided, its standard size is suitable for storing a variety of items, from office supplies to retail products. The white color gives it a clean and professional look that can blend seamlessly with any decor.
This storage bin is constructed from durable materials built to withstand regular use in busy environments like offices or shops. Its finish adds an extra layer of protection against wear and tear while maintaining the overall aesthetic appeal of the product. Designed with practicality in mind, this item provides an efficient solution for keeping your space tidy and organized.
The DEFLECTO - 331330 Storage Bin comes as a single unit, making it adequate whether you need just one or several for larger spaces. It's compatible with most shelving units or can be used standalone on countertops or desks. This product offers straightforward functionality combined with durability and style – an asset for any business seeking effective organizational solutions.
This storage bin is constructed from durable materials built to withstand regular use in busy environments like offices or shops. Its finish adds an extra layer of protection against wear and tear while maintaining the overall aesthetic appeal of the product. Designed with practicality in mind, this item provides an efficient solution for keeping your space tidy and organized.
The DEFLECTO - 331330 Storage Bin comes as a single unit, making it adequate whether you need just one or several for larger spaces. It's compatible with most shelving units or can be used standalone on countertops or desks. This product offers straightforward functionality combined with durability and style – an asset for any business seeking effective organizational solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB101BL)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272179)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (30224GREEN)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 8 1/2 in H, 23 5/8 in L, Gray (GS6040-22 Grey)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Green (30255GREEN)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Blue (SN2013-12 BLUE)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Yellow (269686YL)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- Deflecto Storage Bins