Deflecto

Deflect-O Corporation DEF93204 Wall Files- Single Pocket- Letterr- 13in.x4in.x7in.- Black


product price: $43.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Deflecto
  • MFR # DEF93204
  • Zoro # G103736612
  • UPC #
    79916023939
  • Country of Origin United States
  • Category Wall Files

Description

DocuPocket Wall File holds letter-size documents and files. Stackable wall file is made from durable recycled plastic. Plastic contains a minimum of 50 percent recycled material.
  • Color: Black.
  • Country of Origin: US.
  • Dimensions: 13" H x 7" W x 4" D.
  • Material: Plastic.
  • Pockets: 1.
  • Post-consumer-waste%: 50%.
  • Recycled Content: 50%.
  • Sheet Size: 8.50" x 11".
  • Sheet Standard: Letter.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.