Deflecto

Deflect-O Corporation DEF73201 Single Unit Wall Pocket- 1 Cmprtmnt- Ltr- 13in.x4in.x7in.- CL


product price: $37.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Deflecto
  • MFR # DEF73201
  • Zoro # G503736854
  • UPC #
    79916732015
  • Country of Origin United States
  • Category Wall Files

Description

Wall pocket mounts easily with screws or mounting tape (both included). Multiple pockets stack together with linking pins minimizing damage to the mounting surface.
  • Stackable units connect easily. Mounts with ST Pins or double-sided tape.
  • Application/Usage: File Organization.
  • Color: Clear.
  • Compartments: 1.
  • Dimensions: 7" H x 13" W x 4" D.
  • Material: Plastic.
  • Package Contents: Mounting hardware included.
  • Placement: Wall-mountable.
  • Post-consumer-waste%: 0%.
  • Recycled Content: 0%.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.