Shop All Fuel Lines & Hoses
Deflecto
Deflect-o BH350W 3 in. x 50 ft. White Vent Hose
Mfr # 44396
Zoro # G803978695
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 44396
- Zoro # G803978695
- UPC # 79916415024
- Country of Origin China
- Category Fuel Lines & Hoses
Description
Features
- Hose Length: 50 ft.
- Hose Diameter: 3 in.
- Product Type: Dryer and Vent Hose
- Color Family: White
- Number of Pieces: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- WIX FILTERS Ingersol Rand Compressors-Polaris Atvs, 42406 (42406)
- SEA-DOG Stainless Steel Rectangular Transom Light (400136-1)
- TRAILFX BED MAT, HD BEDMAT FORD 8' (634N)
- DAYCO 1/4 In. X 25 Ft. (Spool) Fuel Line Hose, 80057 (80057)
- DORMAN Engine Air Intake Hose, 696-725 (696-725)
- DAYCO 3/16 In. X 250 Ft. (Reel) Fuel Line Hose, 80056 (80056)
- RUBBERWORX 1-1/2" X 25FT 150PSI PETROLEUM TANK TRUCK HOSE CPLD CRIMPED FNPSM X MNPSM ALUMINUM (TT150-1.5X25-FNPSMXMP)
- DAYCO Fuel Hose, ID 3/8 In, OD 0.62 In, Black (80064)
- DORMAN Engine Crankcase Breather Hose, 46006 (46006)
- BIG END PERFORMANCE -6 PTFE S/S HOSE 6FT (23606)
- Deflecto Fuel & Emission Hoses