Shop All Appliance Parts
Deflecto
Deflect-O 52 10 to 14 in. Air Deflector
Mfr # 21237
Zoro # G703920251
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 21237
- Zoro # G703920251
- Country of Origin China
- Category Appliance Parts
Description
Features
- Assembled Height: 4 in.
- Assembled Width: 9-1/5 in.
- Color Finish: Clear
- Product Type: Air Deflector
- Assembled Depth: 2.9 in.
- Magnetic: Yes
- Paintable: No
- Adjustable: Yes
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE NUT ACORN #10-32 (M414215)
- SNAK CLUB Century Snacks Premium Pack Banana Chips 5.5 oz., PK6 (1721419)
- STAR MANUFACTURING Limit Switch (200542)
- VOLLRATH Vollrath Deluxe Bus Box Gray (1521-31)
- DEFLECTO Dryer Vent Kit, 8", White (SK8WFW)
- DEFLECTO Spring Clamp, 4 In (2540)
- DEFLECTO Emerg. Warning Triangles, 3 pcs., Red Box (73-0711-00)
- DEFLECTO Pipe, Aluminum, 4" x 24", Aluminum, 4" W x 24" L x (DP244)
- DEFLECTO Easy-Connecting Semi-Rigid 8 ft. Dryer Vent Hookup Kit (HUPK8WA/4)
- DEFLECTO Worm Vent Clamp (LC4)
- UDP Hose Wash 2 Pack 8' (WA6RB7008)
- Deflecto Appliance Parts