Shop All Sign Holders
Deflecto
Clips Grips Tags SuperGrip Display Holder, 1 x 1/2 x 1/2, Clear, 50PK
Mfr # 20002
Zoro # G503467277
product price: $8.55
/pk 50, $0.17/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 1/2" x 1/2"
- Mounting Style Permanent Adhesive Backing
- Material Plastic
- Height 1/2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 20002
- Zoro # G503467277
- UPC # 79916001050
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 1" x 1/2" x 1/2" |
Height | 1/2" |
Width | 1" |
Depth | 1/2" |
Details
Mounting Style | Permanent Adhesive Backing |
Material | Plastic |
Color | Clear |
Weight | 0.27 lbs |
Description
SuperGrip® sign holder secures a variety of signs of different shapes and sizes. Internal grippers securely hold signs up to .075" thick. Peel and stick permanent adhesive backing mounts to most surfaces. Place marketing information, announcements and signs where needed.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10-3/8" W, 7-5/8" H, No Text, Aluminum, White (106460)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1110-NA_10x7 (U7-1110-NA_10x7)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- DEFLECTO Deflect-O Double-Sided Window Display Sign 15in x 12-5/8in Clear (899102)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- Deflecto Sign Holders