Shop All Chair Mats
Deflecto
Chair Mat, Traditional Lip, Clear, Cleated
Mfr # CM13432FGR
Zoro # G2473368
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/8 in Thick
- Overall Dimensions 46 in x 60 in
- Color Clear
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM13432FGR
- Zoro # G2473368
- UPC # 079916048475
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 46 in x 60 in |
Lip Dimensions | 25 in x 12 in |
Lip Length | 25 in |
Overall Length | 60 in |
Overall Width | 46 in |
Lip Width | 12 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/8 in Thick |
Color | Clear |
Thickness | 0.125 in |
Edges | Straight |
Material | Vinyl |
Backing | Cleated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Product Type | Chair Mat |
Body Shape | Traditional Lip |
For Floor Type | Carpet |
Maximum Carpet Thickness | 3/8 in |
Includes Lip | Yes |
Lip Shape | Rectangle |
Edge Style | Straight |
Back Texture | Studded |
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.125 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- 123 CREATIONS 123 Creations C453-8 Inch Hunt - Hand Painted Tassel (C453-8)
- DEFLECTO FashionMat Chair Mat, Rectangular, 35 x 40, Daisies (CM3540LD)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM17443F)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM17233)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- Deflecto Chair Mats