Shop All Chair Mats
Deflecto
Chair Mat, Traditional Lip, Clear, 46"x60"
Mfr # CM14433FGR
Zoro # G2473401
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 1 in Thick
- Overall Dimensions 46 in x 60 in
- Color Clear
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM14433FGR
- Zoro # G2473401
- UPC # 079916048420
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 46 in x 60 in |
Lip Dimensions | 25 in x 12 in |
Overall Width | 46 in |
Overall Length | 60 in |
Lip Width | 12 in |
Lip Length | 25 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 1 in Thick |
Color | Clear |
Thickness | 0.125 in |
Edges | beveled |
Material | Vinyl |
Backing | Cleated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Product Type | Chair Mat |
Lip Shape | Rectangle |
Back Texture | Studded |
Includes Lip | Yes |
For Floor Type | Carpet |
Body Shape | Traditional Lip |
Edge Style | Beveled |
Maximum Carpet Thickness | 1 in |
Description
Chair Mat, Maximum Carpet Thickness 1 in, Edge Style Beveled, Thickness 0.125 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Slate (Mainspread)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- DEFLECTO EconoMat Occasional Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM11442F)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM13233)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- Deflecto Chair Mats