Shop All Chair Mats
This Product is Discontinued
Deflecto
Chair Mat, Traditional Lip, Clear, 36\u0022x48\u0022 (Discontinued)
Mfr # CM14113GR
Zoro # G2473340
This Product is Discontinued
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 1 in Thick
- Color Clear
- Thickness 0.125 in
- Backing Cleated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM14113GR
- Zoro # G2473340
- UPC # 079916048437
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 36 in x 48 in |
Lip Dimensions | 19 in x 10 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 1 in Thick |
Color | Clear |
Thickness | 0.125 in |
Backing | Cleated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Material | PVC |
Edges | beveled |
Description
Chair Mat, Thickness 0.125 in, Material PVC, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.