Shop All Desk Accessories & Organizers
Deflecto
Chair Mat, High Pile Carpet, 46"x60", Clr
Mfr # CM15443F
Zoro # G7140073
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 23 lbs
- Material Vinyl
- Width 46"
- Standards GREENGUARD Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # CM15443F
- Zoro # G7140073
- UPC # 079916062075
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 46" |
Length | 60" |
Size | No Lip |
Details
Item | Chair Mat,High Pile Carpet,46"x60",Clr |
Color | Clear |
Capacity | 23 lbs |
Material | Vinyl |
Standards | GREENGUARD Gold Certified |
Features | Flat Packed |
Application | Carpets |
Thickness | 0.17" |
Weight | 23 lbs |
Container Shape | Rectangular |
Style | Rectangular |
Mat Type | Chair Mat |
Backing Type | Studded |
Description
Chair Mat,High Pile Carpet,46 In.x60 In.,Clr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- DEFLECTO Deflect-O 583004 Corporate Desk Tray Set Two-Tier Plastic Metallic Black (583004)
- DEFLECTO Desk Caddy Organizer, Black (38904)
- DEFLECTO Standing Desk Cup Holder Grey (DEF400000)
- DEFLECTO BIN, TILT, NEXT GEN, 4/BX (DEF421103)
- DEFLECTO ORGANIZER, DRAWER (DEF38104)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- Deflecto Desk Accessories & Organizers