Shop All Chair Mats
Deflecto
Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/8"
Mfr # CM13433F
Zoro # G6430658
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape TraditionalLip
- Floor Type Carpeted Floors
- Color Clear
- Material vinyl
- Green Certification or Other Recognition GREENGUARD Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM13433F
- Zoro # G6430658
- UPC # 079916062167
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 60 in |
Width | 46 in |
Details
Item | Chair Mat |
Shape | TraditionalLip |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 3/8" |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Studded |
Features | Flat Packed |
Capacity | 19 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,Lip,46x60 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- Deflecto Chair Mats