Shop All Chair Mats
Deflecto
Chair Mat 46"x60", Rectangular Shape, Black, for Carpet
Mfr # CM11442FBLK
Zoro # G6430676
product price: $191.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Color Black
- Thickness 1/4"
- Backing Studded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM11442FBLK
- Zoro # G6430676
- UPC # 079916021843
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 60 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Black |
Thickness | 1/4" |
Backing | Studded |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Capacity | 150 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,Low Pile,46X60 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- DEFLECTO All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear (CM2E432F)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 45x53, Rectangle, Clear (CM14242COM)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO Glass Chair Mat 36"x46", Clear (CMG70433646)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- Deflecto Chair Mats