Shop All Chair Mats
Deflecto
Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor
Mfr # CM21232
Zoro # G6430551
product price: $95.95
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$95.95
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Hard Floors
- Color Clear
- Thickness 0.13 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM21232
- Zoro # G6430551
- UPC # 079916061863
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Width | 45 in |
Length | 53 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.13 in |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Non-Studded |
Product Type | Chairmat for Hard Floor,Lip,45x53",Clear |
Capacity | 10 lbs |
Features | Flat Packed |
Mat Backing Material | Vinyl |
Description
Chairmat for Hard Floor,Lip,45x53 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO DuraMat Moderate Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM13443F)
- DEFLECTO Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (CM13142)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Clear, for Carpet, Thickness: 1/2" (CM14243)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- FLOORTEX Ecotex EPolymer Rect. HF, 30"x48" (FCECO123048EP)
- Deflecto Chair Mats