Shop All Chair Mats
Deflecto
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet
Mfr # CM17233
Zoro # G6430606
product price: $389.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Shape TraditionalLip
- Floor Type Carpeted Floors
- Color Clear
- Material vinyl
- Lip Dimensions 25 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM17233
- Zoro # G6430606
- UPC # 079916060712
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | TraditionalLip |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 1/2" |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Studded |
Capacity | 29 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,Lip,45x53 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2424)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- DEFLECTO Occasional Use Chair Mat for Low Pile Carpet, 45x53, Rectangle, Clear (CM11242COM)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- DEFLECTO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/8" (CM13433F)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/4" (122371)
- Deflecto Chair Mats