Shop All Chair Mats
Deflecto
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet
Mfr # CM13233
Zoro # G4498789
product price: $107.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Carpeted Floors
- Color Clear
- Thickness 3/8"
- Lip Dimensions 25 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM13233
- Zoro # G4498789
- UPC # 079916060118
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 3/8" |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Material | Vinyl |
Features | Flat Packed |
Capacity | 12 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,45x53 Lip,Bevel,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair (B1563)
- IDESIGN Liner Shower Curtain Peva (12052)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- DEFLECTO EconoMat All Day Use Chair Mat for Hard Floors, 45 x 53, Rect, Clear (CM2E242)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM17443F)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128919ER)
- Deflecto Chair Mats