Shop All Chair Mats
Deflecto
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet
Mfr # CM11232
Zoro # G6430685
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape TraditionalLip
- Floor Type Carpeted Floors
- Color Clear
- Material vinyl
- Green Certification or Other Recognition GREENGUARD Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # CM11232
- Zoro # G6430685
- UPC # 079916060019
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | TraditionalLip |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 1/4" |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Studded |
Features | Flat Packed |
Capacity | 10 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,Lip,45x53 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- DMI Bed Board, 60inLx48inWx3/4inH, Brown, Wood (552-1952-0000)
- DEFLECTO Occasional Use Chair Mat for Low Pile Carpet, 45x53, Rectangle, Clear (CM11242COM)
- DEFLECTO Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear (CM14442FAM)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM13113)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- ES ROBBINS ES Robbins 122685 Workstation SeriES Chair Mat (122685)
- Deflecto Chair Mats