Shop All Chair Mats
Deflecto
Chair Mat 45"x53", Rectangular Shape, Clear, for Carpet, Thickness: 1/2"
Mfr # CM14243
Zoro # G6430621
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Green Certification or Other Recognition GREENGUARD Gold Certified
- Backing Studded
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # CM14243
- Zoro # G6430621
- UPC # 079916060460
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 1/2" |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Studded |
Material | Vinyl |
Features | Beveled Edge—For easy carpet to mat transition. |
Capacity | 16 lbs |
Mat Backing Material | Vinyl |
Description
Chairmat,Beveled,45x53 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Vinyl/Metal (493P16)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM13233)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- Deflecto Chair Mats