Shop All Chair Mats
Deflecto
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor
Mfr # CM21112
Zoro # G4498746
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors
- Color Clear
- Thickness 0.13 in
- Green Certification or Other Recognition GREENGUARD Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM21112
- Zoro # G4498746
- UPC # 079916064321
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 19 in x 10 in |
Width | 36 in |
Length | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.13 in |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Non-Studded |
Material | Vinyl |
Product Type | Chairmat,Econ,36x48,Clear |
Mat Backing Material | Vinyl |
Features | Flat Packed |
Capacity | 15 lbs |
Description
Chairmat,Econ,36x48,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear (CM14443FCOM)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- DEFLECTO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/8" (CM13433F)
- DEFLECTO All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear (CM11142PC)
- DEFLECTO EconoMat Occasional Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM11442F)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM13233)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- Deflecto Chair Mats