Shop All Chair Mats
Deflecto
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2"
Mfr # CM15113
Zoro # G6430615
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape TraditionalLip
- Floor Type Carpeted Floors
- Color Clear
- Thickness 1/2"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM15113
- Zoro # G6430615
- UPC # 079916060507
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 19 in x 10 in |
Length | 48 in |
Width | 36 in |
Details
Item | Chair Mat |
Shape | TraditionalLip |
Floor Type | Carpeted Floors |
Color | Clear |
Thickness | 1/2" |
Material | Vinyl |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Capacity | 16.9 lbs |
Features | Flat Packed |
Mat Backing Material | Vinyl |
Description
Chairmat,Lip,36x48 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- MONARCH SPECIALTIES Artificial Plant, 17" Tall, Dracaena, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch (I 9573)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM17233)
- DEFLECTO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/8" (CM13433F)
- DEFLECTO All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear (CM11142PC)
- DEFLECTO Glass Chair Mat 36"x46", Clear (CMG70433646)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- Deflecto Chair Mats