Shop All Chair Mats
Deflecto
Chair Mat 36"x48", Rectangular Shape, Black, for Carpet
Mfr # CM14142BLK
Zoro # G4501631
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpeted Floors
- Color Black
- Thickness 0.13 in
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # CM14142BLK
- Zoro # G4501631
- UPC # 079916021867
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 36 in |
Length | 48 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpeted Floors |
Color | Black |
Thickness | 0.13 in |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Studded |
Mat Backing Material | Vinyl |
Features | Straight Edge |
Description
Chair Mat,Supermat,36x48,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- DEFLECTO Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (CM13142)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115227LR)
- Deflecto Chair Mats