Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Deflecto
Ceiling Register, 8 X Plastic (Discontinued)
Mfr # RGC108
Zoro # G7760039
This Product is Discontinued
Key Features
- Type Three-Way
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 8
- Material Plastic
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # RGC108
- Zoro # G7760039
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 10 |
Max. Duct Height (In.) | 8 |
Width (In.) | 12 |
Height (In.) | 10 |
Details
Item | Ceiling Register |
Grille/Register Item | Ceiling Register |
Type | Three-Way |
Material | Plastic |
Construction | Plastic |
Features | Designed for Comfort, Aesthetically Pleasing, Can be Painted or Stained, Larger Frame to Cover Up Marks from Existing Register, Damper Operates Easily, Simple Push-Pull Design, Mounting Screws Included, Easy to Install |
Description
Ceiling Register,3 Way,10 In. x 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.