Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Deflecto
Ceiling Register, 4 X Plastic (Discontinued)
Mfr # RGC841
Zoro # G7760072
This Product is Discontinued
Key Features
- Type One-Way
- Max. Duct Width (In.) 8
- Max. Duct Height (In.) 4
- Material Plastic
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # RGC841
- Zoro # G7760072
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 8 |
Max. Duct Height (In.) | 4 |
Height (In.) | 6 |
Width (In.) | 10 |
Details
Grille/Register Item | Ceiling Register |
Item | Ceiling Register |
Type | One-Way |
Material | Plastic |
Construction | Plastic |
Features | Designed for Comfort, Aesthetically Pleasing, Can be Painted or Stained, Larger Frame to Cover Up Marks from Existing Register, Damper Operates Easily, Simple Push-Pull Design, Mounting Screws Included, Easy to Install |
Description
Ceiling Register,1 Way,8 In.x4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.