Shop All Document Holders
Deflecto
Brochure Holder, 6x3x7, Clear
Mfr # 74901
Zoro # G6430700
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PolyStyrene
- Color Clear
- Width 6.5"
- Height 7.75"
- Features Booklets—Holds booklet sized literature up to 6.5" wide and 2.25" deep.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 74901
- Zoro # G6430700
- UPC # 079916749013
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6.5" |
Height | 7.75" |
Depth | 3.75" |
Overall Width | 6.5" |
Overall Height | 7.75" |
Details
Item | Brochure Holder,6x3x7,Clear |
Material | PolyStyrene |
Color | Clear |
Features | Booklets—Holds booklet sized literature up to 6.5" wide and 2.25" deep. |
Product Type | Brochure Holder,6x3x7,Clear |
Weight | 0.362 lbs |
For Use With | Booklets up to 6.5" Wide |
Number of Compartments | 1 |
Description
Brochure Holder,6x3x7,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- DEFLECTO Outdoor Literature Box, Plastic, 10"x4-1/2"x13-1/8", BK Lid/CL (DEF790901)
- DEFLECTO Pamphlet Holders, 12 Pocket, 15-3/4"x5"x19-3/4", Gray (DEF52809)
- DEFLECTO Literature Holder, 4 Leaflet, 4-7/8"x8"x10", Clear (DEF77701)
- DEFLECTO Holder, DeskSign, 5"X7", Clear (69101)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20027 8 x 9 x 11.37 in. Free Standing Metal Mesh Document Holder; Black (20027)
- Deflecto Document Holders