Shop All Room Dividers
Deflecto
Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2
Mfr # 391404
Zoro # G4063042
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2 5/8" to 4 1/8 " Wide Partition Walls
- Color Black
- Material PC
- Width 1 3/4"
- Weight 0.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 391404
- Zoro # G4063042
- UPC # 79916039145
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 1 3/4" |
Depth | 3 1/16" |
Height | 7 3/8" |
Details
For Use With | 2 5/8" to 4 1/8 " Wide Partition Walls |
Color | Black |
Material | PC |
Weight | 0.21 lbs |
Description
deflecto® Two Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8 Wide Walls, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- LUXOR Modular Wall Room Divider System, Black Frame, 70in. x 70in. Add-On Wall - Wide Paneling (MW-7070-XWCGWB)
- GLOBAL INDUSTRIAL Office Partitions Straight Connector Kit (238644)
- LUXOR Luxor RECLAIM Acoustic Room Dividers - Expansion Panel - Misty Gray (RCLM2466ZMG)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 72inH Panel (238641)
- Deflecto Room Dividers