Shop All Tip Out Bins
Deflecto
Bin System, Modular, 6-Bin, 23-5/8"x3-5/8"x4-1/2", White/CL
Mfr # DEF20603OP
Zoro # G801859255
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Drawers or Bins 6
- Bin Height 4.5"
- Bin Depth 3.6"
- Bin Width 23.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF20603OP
- Zoro # G801859255
- UPC # 79916022055
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Bin Height | 4.5" |
Bin Depth | 3.6" |
Bin Width | 23.6" |
Details
Item | Tilt Bin Interlocking Multi-Bin Storage Organizer |
Color | White |
Number of Drawers or Bins | 6 |
Description
Modular unit with white frame and six clear bins features a unique interlocking design that lets you mix, match and stack different sizes. Mount bin storage system to a wall or place on a countertop. Bins tilt out, stay open and then close again with the touch of a finger. Each bin can be easily removed from locking mechanism for easy cleaning or refilling. Tilt Bin Storage System includes mounting hardware and identification labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 30 Deep (AMG WT-3048)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085172)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- DEFLECTO Tilt Bin for Storage, 4 Bins, Plastic (20404OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- Deflecto Tip Out Bins