Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Deflecto
Baseboard Register, 4.5 X (Discontinued)
Mfr # 53
Zoro # G7759722
This Product is Discontinued
Key Features
- Max. Duct Height (In.) 4.5
- Construction Clear Polycarbonate
- Overall Height (In.) 4.5
- Features Strong Metal Magnets Attached, For Heating or Cooling
- Width (In.) 15 to 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 53
- Zoro # G7759722
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Height (In.) | 4.5 |
Overall Height (In.) | 4.5 |
Width (In.) | 15 to 25 |
Height (In.) | 4-1/2 |
Depth (In.) | 3-1/4 |
Details
Grille/Register Item | Baseboard Register |
Item | Air Deflector Baseboard |
Construction | Clear Polycarbonate |
Features | Strong Metal Magnets Attached, For Heating or Cooling |
Description
Air Deflector Baseboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.