Shop All Arts & Crafts
Deflecto
Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Red
Mfr # 39515RED
Zoro # G206569438
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Paint-Supply Type No Spill Paint Cup
- Dimensions 3.46 x 3.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 39515RED
- Zoro # G206569438
- UPC # 79916395272
- Country of Origin China
- Category Arts & Crafts
Dimensions
Dimensions | 3.46 x 3.93 |
Details
Item | Paint Supplies |
Color | Red |
Material | Plastic |
Paint-Supply Type | No Spill Paint Cup |
Description
Painting doesn't have to be messy. Protect floors, tables, and yourself from paint splatters with Deflecto's No-Spill Paint Cup. The cup is designed especially for kids so they can hold onto it as they paint. Each cup features a hinged lid for quick paint refills and a screw-on cap to prevent spills. The top of the cup has ridges to hold paint brushes until they're needed. Use a different cup for each paint color or mix two paints together and see what happens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- RITE IN THE RAIN All Weather Notebook, Black Cover Color (WP735)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- DEFLECTO Little Artist Antimicrobial Storage Case, Blue (39506BLU)
- DEFLECTO Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue (39514BLU)
- DEFLECTO Little Artist Antimicrobial Storage Case, Red (39506RED)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Blue (39509BLU)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Red (39509RED)
- CRAYOLA Markers, Silly Scents Smash Ups, Broad, Washable, AST (CYO588274)
- AKRO-MILS Craft Supply Box, 6 x 12 x 4, Clear (09912CLPUR)
- Deflecto