Shop All Chair Mats
Deflecto
Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear
Mfr # CM14442FAM
Zoro # G4526362
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Medium Pile
- Color Clear
- Thickness 0.13"
- Weight 19.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM14442FAM
- Zoro # G4526362
- UPC # 79916019888
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 46" |
Width | 60" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Medium Pile |
Color | Clear |
Thickness | 0.13" |
Weight | 19.93 lbs |
Green Certification or Other Recognition | GREENGUARD Certified |
Mat Backing Material | Vinyl |
Material | Vinyl |
Backing | Studded |
Standards | GREENGUARD Certified |
Features | Straight Edge |
Application | Carpets |
Description
Perfect for protecting your carpeted floors from the ongoing daily usage of your home office, work cubicle or any commercial environment. This ergonomic clear vinyl chair mat will prevent wear and tear on your chair and is an easy glide surface to help you move around your workspace. Mat is treated with Micropel Antimicrobial Protection, a powerful antimicrobial technology that protects the mat from unwanted growth of mold and mildew as well as odor causing bacteria promoting a healthy workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 45x53, Rectangle, Clear (CM14242COM)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear (CM14443FCOM)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- DEFLECTO All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear (CM2E432F)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- Deflecto Chair Mats