Shop All Pipe & Tube Clamps
Deflecto
Aluminum Duct (2-Ply; 5Ft; Ul 181 Class 1)
Mfr # FLXC0405
Zoro # G500690593
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4.25 in
- Length (In.) 4.25 in
- Color Silver
- Includes Spring Clamps (2), 4-Inch Aluminum Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # FLXC0405
- Zoro # G500690593
- UPC # 79916433127
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 4.25 in |
Length (In.) | 4.25 in |
Details
Color | Silver |
Includes | Spring Clamps (2), 4-Inch Aluminum Duct |
Description
This 4 in. Aluminum Duct (Multi-ply, 5 ft.) from Deflecto is a UL181, Class 1 air connector. It can be used in low- to medium-pressure HVAC applications, bathroom venting and general venting. The ducting is also flexible, easy to install and comes with 2 spring clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- ZORO SELECT FNPT, Malleable Iron Cross (783Y85)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-32mm ID x 42mm OD x 10FT (ZUSA-HT-4381)
- BREEZE T-Bolt, 2.13", Carbon Steel Bolt, PK10 (B9222-0213 B)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072NS080)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS (BSBX30840-SP)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Pipe, Steel (CN46PGRG)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- Deflecto Plumbing Accessories