Shop All Chair Mats
Deflecto
All Day Use Chair Mat - Hard Floors, 45 x 53, Rectangle, Clear
Mfr # CM21242PC
Zoro # G603666228
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors
- Color Clear
- Thickness 0.10"
- Backing Nonstudded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM21242PC
- Zoro # G603666228
- UPC # 79916023052
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 53" |
Lip Dimensions | No Lip |
Width | 45" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.10" |
Backing | Nonstudded |
Material | Polycarbonate |
Mat Backing Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Description
Extremely durable and resilient chairmat for all flooring types and Big & Tall applications. Highly rigid, hard surface provides less friction and dishing compared to traditional chairmats. Heavy weight chairmat for anytime use on all pile carpets and hard floors (Not suitable for use on concrete floors). Protects flooring from caster wear, spills and heavy traffic.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (CM21112)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM17443F)
- DEFLECTO Polycarbonate All Day Use Chair Mat, Hard Floors, 46 x 60, Rect, Clear (CM21442FPC)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- Deflecto Chair Mats