Shop All Chair Mats
Deflecto
All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear
Mfr # CM2E432F
Zoro # G7733851
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Type Hard Floor
- Color Clear
- Thickness 0.10"
- Length 60 in
- Backing Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM2E432F
- Zoro # G7733851
- UPC # 79916033761
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Lip Dimensions | 25 in x 12 in |
Details
Item | Chair Mat |
Floor Type | Hard Floor |
Color | Clear |
Thickness | 0.10" |
Backing | Smooth |
Material | Vinyl |
Mat Backing Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Features | Flat Packed |
Description
deflecto® EconoMat All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Steel Hand Bell, PK4 (61501)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM15113)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (CM21112)
- DEFLECTO FashionMat Chair Mat, Rectangular, 35 x 40, Daisies (CM3540LD)
- Deflecto Chair Mats