Shop All Chair Mats
Deflecto
All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear
Mfr # CM11442FPC
Zoro # G7733623
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type All Pile Carpets
- Color Clear
- Thickness 0.10"
- Application Carpets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM11442FPC
- Zoro # G7733623
- UPC # 79916022703
- Country of Origin Germany
- Category Chair Mats
Dimensions
Size | No Lip |
Width | 46" |
Length | 60" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | All Pile Carpets |
Color | Clear |
Thickness | 0.10" |
Application | Carpets |
Material | Polycarbonate |
Weight | 14.8 lbs |
Standards | GREENGUARD Gold Certified |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Description
deflecto® Polycarbonate All Day Use Chair Mat - All Carpet Types, 46 x 60, Rectangle, Clear
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- DEFLECTO All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear (CM11142PC)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (CM21112)
- DEFLECTO Frequent Use Chair Mat, Medium Pile Carpet, 60 x 66, L-Shape, Clear (CM14002K)
- DEFLECTO Occasional Use Chair Mat for Low Pile Carpet, 45x53, Rectangle, Clear (CM11242COM)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM17443F)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM13113)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- Deflecto Chair Mats