Shop All Chair Mats
Deflecto
All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear
Mfr # CM11142PC
Zoro # G7733300
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type All Pile Carpets
- Color Clear
- Thickness 0.10"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM11142PC
- Zoro # G7733300
- UPC # 79916022666
- Country of Origin Germany
- Category Chair Mats
Dimensions
Length | 48" |
Size | No Lip |
Width | 36" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | All Pile Carpets |
Color | Clear |
Thickness | 0.10" |
Material | Polycarbonate |
Standards | GREENGUARD Gold Certified |
Weight | 9.2 lbs |
Application | Carpets |
Backing | Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Description
deflecto® Polycarbonate All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 46x60, Rectangle, Clear (CM14443FCOM)
- DEFLECTO Occasional Use Chair Mat, Low Pile Carpet, Roll, 46 x 60, Rect, Clear (CM11442FCOM)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM13113)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (120321)
- Deflecto Chair Mats