Shop All Air Vent Covers & Floor Registers
Deflecto
AIR DEFLECTOR ADJ 15-24""
Mfr # 53
Zoro # G4625071
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height (In.) 4-1/2 in
- Features Adjustable; 1-Way Air Deflection
- Width (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 53
- Zoro # G4625071
- UPC # 79916000534
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Height (In.) | 4-1/2 in |
Width (In.) | 15 in |
Depth (In.) | 3-1/4 in |
Details
Material | Plastic |
Color | Clear |
Features | Adjustable; 1-Way Air Deflection |
Description
For heating and cooling air. Strong metal magnets attached. Color clear Plastic. Energy saving.
- •For central forced air heating and cooling applications
- •Redirects forced air and delivers more consistent coverage when used as a vent cover for baseboard registers
- •Powerful magnets keep air deflector secured to metal floor register
- •Adjusts to fit baseboards from 15-25 in. wide
- •Promotes comfortable, circulated air flow and energy savings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE COMBUSTION SYSTEMS Electrode F/Hsg, 62391-002 (62391-002)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- DAYTON Replacement Propeller-Shaft Assembly (50K390)
- DAYTON NG Infrared Tube Heater, 125000 BtuH (7D845)
- DEFLECTO Air Deflector for Wall Register (51)
- DEFLECTO Under Furniture Air Deflector, 11 x 20 x 1.25, Clear (UFAD)
- DEFLECTO SIDEWALL REGISTER 8X4"" (RGS84)
- DEFLECTO DELFECTOR AIR ADJ 10-16"" (51)
- DEFLECTO Deflector Air Floor Reg (40)
- DEFLECTO Jordan 6 in. H X 10 in. W 3-Way White Plastic Ceiling Register (RGC106)
- ZORO SELECT Return Air Grille, 9.75 X 15.75, White, Steel (4MJR1)
- Deflecto Air Vent Covers & Floor Registers