Shop All Anti-Fatigue Mats
Deflecto
24" L x Polyurethane, 0.75" Thick
Mfr # AFP2436
Zoro # G103666261
original price:
$291.34
10% off
new price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 24"
- Material Polyurethane
- Thickness 0.75"
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # AFP2436
- Zoro # G103666261
- UPC # 79916011639
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 24" |
Width | 36" |
Details
Color | Black |
Material | Polyurethane |
Thickness | 0.75" |
Mat Surface Pattern | Smooth |
Mat Shape | Rectangular |
Description
Reduce fatigue and increase productivity with an anti-fatigue mat from deflecto. Crush resistant 3/4" thick closed cell construction absorbs shock and reduces foot pressure and joint stiffness. An ergonomic choice office, retail, manufacturing and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 130)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow/Green (10074820)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- DEFLECTO 18" L x Polyurethane, 0.75" Thick (AFP1824)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- VORTEX Anti-Fatigue Grip Mat Roll, Large (VO90003)
- Deflecto Floor Mats