Shop All Desk Accessories & Organizers
Deflecto
Desktop Organizer, Clear, Plastic
Mfr # DEF350301
Zoro # G5526927
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Type Multipurpose
- Color Clear
- Material Plastic
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF350301
- Zoro # G5526927
- UPC # 079916023779
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Height | 6 in |
Overall Depth | 7 1/4 in |
Width | 6 in |
Overall Height | 6 in |
Depth | 7 1/8 in |
Details
Item | Desktop Organizer |
Number of Compartments | 4 |
Type | Multipurpose |
Color | Clear |
Material | Plastic |
Includes | Clip |
Features | Sturdy |
Accessory Type | Desktop Organizer |
Product Type | Desktop Organizer |
Drawers | 4 |
Number of Drawers | 4 |
Description
Desktop Organizer, Width 6 in, Depth 7 1/8 in, Height 6 in, Material Plastic, Color Clear, Number of Compartments 4, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- BAND-IT Bandit Band Blue Tote100 (C204B9)
- ZORO SELECT Literature Mailers, 5" x 3" x 2", White, 50/Bundle (55VK21)
- FROGGY'S FOG 1oz. SKUNK - Scented Cologne Spray (SPR-1OZ-SKUN)
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- DEFLECTO Deflect-O Corporation DEF35172 All-in One Caddy- 7-2.28in.x9-.25in.x5-.25in.- Black-Silver (DEF35172)
- DEFLECTO Three-Tier Magazine Holder- 9-.50in.x8in.x12-.63in.- Clear (DE463353)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- DEFLECTO Stackable Caddy Organizer Containers, Large, Clear (29301CR)
- DEFLECTO Deflect-O 583004 Corporate Desk Tray Set Two-Tier Plastic Metallic Black (583004)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- Deflecto Desk Accessories & Organizers