Shop All First Aid Kits
This Product is Discontinued
Defibtech
Unitized CPR Kit, Nylon (Discontinued)
Mfr # DAC-420
Zoro # G5125976
This Product is Discontinued
Key Features
- Includes CPR Micromask, Eye Shield, (2) Pairs Of Nitrile Gloves, Antiseptic Wipes, Towel, Razor, Scissors, Bio-Hazard Bag
- Standards American Heart Association (AHA) Guidelines for CPR And ECC
- Case Material Nylon
- Height 3 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defibtech
- MFR # DAC-420
- Zoro # G5125976
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 10 in |
Size | Small |
Length | 7 1/2 in |
Details
Includes | CPR Micromask, Eye Shield, (2) Pairs Of Nitrile Gloves, Antiseptic Wipes, Towel, Razor, Scissors, Bio-Hazard Bag |
Standards | American Heart Association (AHA) Guidelines for CPR And ECC |
Case Material | Nylon |
People Served | 1 |
Case Color | Red |
Item | CPR Kit |
Industry Type | Healthcare |
Kit Type | Unitized |
Disposable | No |
Case Type | Bag |
Number of Components | 10 |
For Use With | Mfr. No. DCF-A100-RX-EN, Mfr. No. DCF-A110-RX-EN, Mfr. No. DCF-A2310RX |
Description
CPR Kit, Size Small, Kit Type Unitized, Number of Components 10, 1 People Served, Case Type Bag, Case Material Nylon, Case Color Red, Disposable No, Height 3 in, Length 7 1/2 in, Width 10 in, Includes CPR Micromask, Eye Shield, (2) Pairs Of Nitrile Gloves, Antiseptic Wipes, Towel, Razor, Scissors, Bio-Hazard Bag, Standards American Heart Association (AHA) Guidelines for CPR And ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.