Shop All AEDs
Defibtech
Standalone Trainer AED, Semi-Automatic
Mfr # DCF-A350T-EN
Zoro # G8984647
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Standards AHA Compliant
- Cable Length 48 in
- Depth 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length | 48 in |
Depth | 2.625 in |
Width | 8.5 in |
Height | 11.875 in |
Details
Item | Lifeline AED Trainer |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Standards | AHA Compliant |
Industry Type | Healthcare |
Battery | NiMH |
Includes | DDU-100TR Trainer AED, DCF-DBP-RC2 Training Battery, DTR-201 Battery Charger, DTR-301 Training Software Data Card, Remote Control |
Description
Lifeline AED Trainer, Semi-Automatic, Battery NiMH, Waveform / Measurement Stored Biphasic Truncated Exponential, Cable Length 48 in, Height 11.875 in, Width 8.5 in, Depth 2.625 in, Standards AHA Compliant, Includes DDU-100TR Trainer AED, DCF-DBP-RC2 Training Battery, DTR-201 Battery Charger, DTR-301 Training Software Data Card, Remote Control
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aspirin, 325mg (20-155)
- FIRST AID ONLY Swab Stick, Povidone Iodine, PK50 (M318)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- DEFIBTECH Lifeline AED 5 yr. Battery Pack (DCF-200)
- DEFIBTECH Lifeline AED 7 yr. Battery (DCF-210)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 1yr PrgmMgt (CCD-A1013EN)
- DEFIBTECH Three Year AED Program Management (DAC-2921)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261-SP)
- Defibtech AEDs