Shop All Diagnostic and Monitoring Instruments and Supplies
Defibtech
Pediatric Electrode Pads, 12 In. L, PR
Mfr # DDP-200P
Zoro # G5126055
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DCF-A100-RX-EN
- Shelf Life 2 yr
- Electrodes 2
- Industry Type Healthcare
- Cable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defibtech
- MFR # DDP-200P
- Zoro # G5126055
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Cable Length | 12 in |
Details
Item | Pediatric Electrode Pads |
For Use With | Mfr. No. DCF-A100-RX-EN |
Shelf Life | 2 yr |
Electrodes | 2 |
Industry Type | Healthcare |
Description
Pediatric Electrode Pads, Electrodes 2, Cable Length 12 in, Shelf Life 2 yr, For Use With Mfr. No. DCF-A100-RX-EN, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- 3M COBAN Self-adherent Closure Cohesive Bandage, 1in x 5 Yard, Tan, , 5PK (1581)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- REIZEN Reizen Loud Ear Hearing Enhancer (HC-R/AMP)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- DEFIBTECH Lifeline Data Card, Med Capacity (DDC-6)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- Defibtech Diagnostic and Monitoring Instruments and Supplies