Shop All Cardiac Monitors & Defibrillators
Defibtech
Data Card Reader
Mfr # DDC-CR2
Zoro # G8984577
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DDC-6, DDC-50AE, DDC-12, DDC-100AE, DDC-2001
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defibtech
- MFR # DDC-CR2
- Zoro # G8984577
- Country of Origin China
- Category Cardiac Monitors & Defibrillators
Details
Item | Data Card Reader |
For Use With | Mfr. No. DDC-6, DDC-50AE, DDC-12, DDC-100AE, DDC-2001 |
Industry Type | Healthcare |
Description
Data Card Reader, For Use With Mfr. No. DDC-6, DDC-50AE, DDC-12, DDC-100AE, DDC-2001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHLORIDE Value Plus Emergency Unit (VLLU)
- IVORY IVORY 3.10 oz. Light Scent Bar Soap (12364)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- GULBEN Gulben KP10599 Bloodbourne Pathogen Kit (KP10599)
- DEFIBTECH One Year AED Program Management (DAC-2920)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-DA)
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- Defibtech AEDs, Defibrillators & CPR Management