Shop All Diagnostic and Monitoring Instruments and Supplies
Defibtech
Battery, 9V Lithium, 1200 MAH
Mfr # DAC-410
Zoro # G5126073
original price:
$15.35
10% off
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DCF-200, DCF-210
- Battery 9V Lithium 1200 mAh
- Shelf Life 1.5 yr
- Cycles per Charge 1200 MAH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defibtech
- MFR # DAC-410
- Zoro # G5126073
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Battery |
For Use With | Mfr. No. DCF-200, DCF-210 |
Battery | 9V Lithium 1200 mAh |
Shelf Life | 1.5 yr |
Cycles per Charge | 1200 MAH |
Description
Battery, Cycles per Charge 1200 MAH, Battery 9V Lithium 1200 mAh, Shelf Life 1.5 yr, For Use With Mfr. No. DCF-200, DCF-210
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Case of 25) (11011)
- COLGATE Colgate Enamel Health Sparkling Fresh Mint Mouthwash 16.9 fl. oz., PK6 (167158)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- DEFIBTECH Lifeline Data Card, Med Capacity (DDC-6)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- DEFIBTECH Pediatric Electrode Pads, 12 In. L, PR (DDP-201TR)
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- Defibtech Diagnostic Equipment