Shop All AEDs
Defibtech
Automated External Defibrillator
Mfr # DCF-A2310RX
Zoro # G7627036
product price: $2,020.99
/ea
Free Shipping & Returns
$2,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Standards AHA Compliant
- Energy Adult 150J, Pediatric 50J
- Charging Time Less Than 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.5 in |
Cable Length | 48 in |
Width | 7.375 in |
Depth | 2.375 in |
Screen Size | 2 1/4 in x 3 in |
Details
Item | Lifeline VIEW AED |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Standards | AHA Compliant |
Energy | Adult 150J, Pediatric 50J |
Charging Time | Less Than 10 sec |
Battery | Li-MnO2 |
Industry Type | Healthcare |
Shelf Life | 4 yr |
Cycle Time | 8 hr |
Cycles per Charge | 125 |
Information Displayed | Full Motion Video/Animated AED and CPR Instruction |
Includes | Package Includes Lifeline VIEW AED, DCF-2003 4 yr Battery Pack, DDP-2001 Adult Pads Package, Operators Guide, User Manual CD, Prescription Coupon |
Description
Lifeline VIEW AED, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Less Than 10 sec, Cycles per Charge 125, 8 hr Cycle Time, Cable Length 48 in, Height 9.5 in, Width 7.375 in, Depth 2.375 in, Information Displayed Full Motion Video/Animated AED and CPR Instruction, Screen Size 2 1/4 in x 3 in, Shelf Life 4 yr, Standards AHA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPAX Pearl Tampons, Regular, PK432 (71127)
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- ZEP Blue Energy Shower Gel, 1 gal., PK4 (146624)
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 1yr PrgmMgt (CCD-A1013EN)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 3yr PrgmMgt (CCD-A1014EN)
- DEFIBTECH Lifeline AED 7 yr. Battery (DCF-210)
- DEFIBTECH Defibrillator, Shlf Life 7yr, 1yr PrgmMgt (CCF-A010EN)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- Defibtech AEDs