Shop All AEDs
Defibtech
Automated External Defibrillator
Mfr # DCF-A130RXEN
Zoro # G8181381
product price: $1,826.99
/ea
Free Shipping & Returns
$1,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Standards AHA Compliant
- Energy Adult 150J, Pediatric 50J
- Charging Time Less Than 6 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length | 48 in |
Depth | 2.7 in |
Height | 11.8 in |
Width | 8.5 in |
Details
Item | Lifeline High Capacity AED with Rx |
Operation Mode | Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Standards | AHA Compliant |
Energy | Adult 150J, Pediatric 50J |
Charging Time | Less Than 6 sec |
Industry Type | Healthcare |
Includes | Package includes Lifeline AUTO AED, DBP-2800 7 yr Battery Pack, DDP-100 Adult Pad Package, 9V Battery, User Manual, Quick Use Card, Prescription Coupon |
Cycles per Charge | 3 |
Cycle Time | Less Than 6 sec |
Battery | Li-MnO2 |
Shelf Life | 7 yr |
Description
Lifeline High Capacity AED with Rx, Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Less Than 6 sec, Cycles per Charge 3, Less Than 6 sec Cycle Time, Cable Length 48 in, Height 11.8 in, Width 8.5 in, Depth 2.7 in, Shelf Life 7 yr, Standards AHA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Unitized First Aid Cabinet, Metal, 150 Person (711248)
- PHYSICIANSCARE Pain Relief, Tablet, PK125 (54034)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- DEALMED FINGER PULSE OXIMETER (786022)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- DEFIBTECH View AED Soft Case (DAC-2100)
- DEFIBTECH AED Soft Black Case (DAC-100)
- DEFIBTECH Automated External Defibrillator (DCF-A110RX-EN)
- DEFIBTECH Lifeline AED 5 yr. Battery Pack (DCF-200)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 1yr PrgmMgt (CCD-A1013EN)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS003F-MD)
- Defibtech AEDs