Shop All AEDs
This Product is Discontinued
Defibtech
AED Strter Kit, Shlf Life 5yr, 1yr PrgmMgt (Discontinued)
Mfr # CCF-A012EN
Zoro # G8794283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Standards AHA Compliant
- Energy Adult 150J, Pediatric 50J
- Charging Time Up to 9 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 8.5 in |
Depth | 2.7031 in |
Height | 11.8125 in |
Cable Length | 48 in |
Details
Item | Lifeline AED Starter Kit with Rx,1 yr. Mgmt. Program |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Standards | AHA Compliant |
Energy | Adult 150J, Pediatric 50J |
Charging Time | Up to 9 sec |
Cycles per Charge | 3 |
Battery | Li-MnO2 |
Includes | Defibtech Lifeline AED Starter Kit: DCF-A100EN-RX AED Package, DAC-220 AED Cabinet, DAC-420 Rescue Pack, DAC-230 AED Wall Sign, One (1) Year AED Program Management Services (AED Registration, Online Tracking, Maintenance, AED Use Reports, Post Event Assistance, Records Management, Email Notifications for Training and Maintenance) |
Cycle Time | Up to 9 sec |
Electrodes | 1-Piece Design |
Industry Type | Healthcare |
Shelf Life | 5 yr |
Description
Lifeline AED Starter Kit with Rx,1 yr. Mgmt. Program, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Up to 9 sec, Cycles per Charge 3, Up to 9 sec Cycle Time, Electrodes 1-Piece Design, Cable Length 48 in, Height 11.8125 in, Width 8.5 in, Depth 2.7031 in, Shelf Life 5 yr, Standards AHA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.